Shop All Safety Tags & Identification
Incom
Fuel Tags, ETHANOL MID GRADE Fuel Tag 256 dia, 250PK
Mfr # FT112
Zoro # G308261025
original price:
$830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 0.055" high density plastic
- Legend ETHANOL MID GRADE
- Length 2.56"
- Width 2.1845"
Product Information
- Brand Incom
- MFR # FT112
- Zoro # G308261025
- UPC # 5700361123
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Length | 2.56" |
Width | 2.1845" |
Details
Material | 0.055" high density plastic |
Legend | ETHANOL MID GRADE |
Item | Fuel Tags |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Orange, One Size (12641)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XLT (101618-211 XL TLL)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (CO605B)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- INCOM Fuel Tags, AVGAS 100LL Fuel Tag 256 dia, 250PK (FT132)
- INCOM Fuel Tags, FURNACE Fuel Tag 256 dia, 250PK (FT121)
- INCOM Fuel Tags, STOVE DYED Fuel Tag 256 dia, 250PK (FT124)
- INCOM Fuel Tags, SUPER PREMIUM DYED Fuel Tag 256 dia, 250PK (FT101)
- NMC Danger High Voltage Sign (D444A)
- Incom Lockout Tagout