Shop All Safety Tags & Identification
Incom
Fuel Tags, AVGAS 100LL Fuel Tag 256 dia, 250PK
Mfr # FT132
Zoro # G408261055
original price:
$830.55
62% off
new price: $314.99
/pk 250, $1.26/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.36"
- Width 2.36"
- Material 0.055" high density plastic
Product Information
- Brand Incom
- MFR # FT132
- Zoro # G408261055
- UPC # 5700363123
- Country of Origin Canada
- Category Safety Tags & Identification
Dimensions
Length | 2.36" |
Width | 2.36" |
Details
Item | Fuel Tags |
Legend | AVGAS 100LL |
Material | 0.055" high density plastic |
Description
Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (231S0035CH)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- INCOM Fuel Tags, ETHANOL MID G DYED Fuel Tag 256 dia, 250PK (FT113)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- INCOM Fuel Tags, STOVE Fuel Tag 256 dia, 250PK (FT123)
- INCOM Fuel Tags, DIESEL Fuel Tag 256 dia, 250PK (FT114)
- INCOM Fuel Tags, STOVE DYED Fuel Tag 256 dia, 250PK (FT124)
- INCOM Fuel Tags, KEROSENE Fuel Tag 256 dia, 250PK (FT125)
- NMC Dot Placard Sign, 1.4 Explosives B1, Pk10 (DL44TB10)
- Incom Lockout Tagout