Shop All Vehicle Placards
Incom
Flip Placards, Fuel Flip Placard 1202120318633475White
Mfr # FC4040WH
Zoro # G908261111
product price: $40.99
/ea
Sold in multiples of 12 for $491.88
$491.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75"
- Width 12.75"
- Material Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
- Color Red/White/Black
Product Information
- Brand Incom
- MFR # FC4040WH
- Zoro # G908261111
- UPC # 5700361328
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Length | 12.75" |
Width | 12.75" |
Details
Item | Flip Placards |
Material | Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels |
Color | Red/White/Black |
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 4 pages, Class 3 Flammable UN1202Class 3 Flammable UN1863Class 3 Flammable UN3475 This unit comes with a white base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- FLYING FISHERMAN Flying Fisherman 7315CAG Down Sea Polarized Sunglasses; Brown Frame with Amber-Gold Mirror Lens (7315CAG)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- INCOM Clear Protective Shield (PH221)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- NMC Placard, Corrosive, 10.75x10.75, Tag Boa (DL202BTB50)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ8 Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ8)
- JJ KELLER Placard Holder, 1/2" H, 12" W (582)
- Incom Vehicle Placards