Shop All Vehicle Placards
Incom
Flip Placards, 15Legend DOT Flip Placard
Mfr # FC8030AL
Zoro # G108261126
product price: $98.99
/ea
Sold in multiples of 12 for $1,187.88
Free Shipping & Returns
$1,187.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
- Width 12.75"
- Color Multiple colors
- Legend 15-Legend DOT Flip Placard
- Length 12.75"
Product Information
- Brand Incom
- MFR # FC8030AL
- Zoro # G108261126
- UPC # 5700363323
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 12.75" |
Length | 12.75" |
Details
Material | Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels |
Item | Flip Placards |
Color | Multiple colors |
Legend | 15-Legend DOT Flip Placard |
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 4 sets of rotating numbers so you can set the specific UN number for the dangerous good being carried This unit comes with 15 pages, Class 21 Flammable GasesClass 22 NonFlammable GasesClass 23 Poisonous GasesClass 3 Flammable LiquidsClass 3 Combustable LiquidsClass 41 Flammable SolidsClass 42 Substances Liable to Spontaneous CombustionClass 43 Water Reactive SubstancesClass 51 Oxidizing SubstancesClass 61 Toxic SubstancesClass 62 Poison Inhalation HazardClass 6 PG IIClass 8 Corrosive MaterialsClass 9 Misc Products Substances or OrganismsDANGER Mixed LoadsBank Page This unit comes with a white base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- INCOM Clear Protective Shield (PH221)
- LABELMASTER Flammable Liquid Placard, Blank, PK25 (ZEZ2B)
- NMC Placard, Corrosive, 10.75x10.75, Flexibl (DL202BUV)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ3 Non-Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ3)
- Incom Vehicle Placards