Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Extra-Coarse Anti-Skid Tape
Mfr # SG6506B
Zoro # G502680448
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 7
- Color Black
- Diameter 6.15
- Height 6
Product Information
- Brand Incom
- MFR # SG6506B
- Zoro # G502680448
- UPC # 57003164000
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7 |
Length | 7 |
Diameter | 6.15 |
Height | 6 |
Details
Color | Black |
Description
This Extra-Coarse Anti-Skid Tape offers excellent chemical and oil resistance. Use this tape when you need extreme traction in extremely dirty environments where standard tape would clog with mud, oil and debris. Roll measures 50'L x 6"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- SIGNMISSION OSHA , 3.5" Height, Rag Waste Only Close And Secure Top When Finished Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17972)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3886GR)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- Incom Anti-slip tapes, Treads & Stair Nosings