Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Extra-Coarse Anti-Skid Tape
Mfr # SG6504B
Zoro # G802680483
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.7
- Width 6.7
- Color Black
- Height 4
- Diameter 3.45
Product Information
- Brand Incom
- MFR # SG6504B
- Zoro # G802680483
- UPC # 57003163003
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 6.7 |
Width | 6.7 |
Height | 4 |
Diameter | 3.45 |
Details
Color | Black |
Description
This Extra-Coarse Anti-Skid Tape offers excellent chemical and oil resistance. Use this tape when you need extreme traction in extremely dirty environments where standard tape would clog with mud, oil and debris. Roll measures 50'L x 4"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- BDG Split Cowhide Welder, PR, Universal PR (60-1-238)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65599)
- INCOM Reflective Marking Tape, Circle, 3inL (RR350AM)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3888WH)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3884WH)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- INCOM Marking Tape, Striped, Black/Yellow, 2" W (VHT210)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- Incom Anti-slip tapes, Treads & Stair Nosings