Shop All Pipe Markers, Arrow, and Banding Tape
Incom
Arrow Tape, Black/White, 4 In. W, PMA459
Mfr # PMA459
Zoro # G4234641
original price:
$46.76
5% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color White
- Legend Color black
- Length 1,296 in
- Material Polyethylene
- Indoor/Outdoor Usage Indoor Only
Product Information
- Brand Incom
- MFR # PMA459
- Zoro # G4234641
- UPC # 057003301016
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 1,296 in |
Roll Length | 108 ft |
Roll Width | 4 in |
Description
Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 4 in, Thickness 0.004 in, Roll Length 108 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- INCOM Arrow Tape, Black/Gray, 4 In. W (PMA457)
- INCOM Arrow Tape, Black/Green, 4 In. W, PMA458 (PMA458)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK (7098-1HV-PK)
- BRADY Pipe Mrkr, Hot Water Supply, 3/4to1-3/8 In (4338-A)
- Incom Pipe Markers, Arrow, and Banding Tape