Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 52, Bore 25 mm
Mfr # NUTR25-A
Zoro # G2314085
original price:
$115.55
26% off
new price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 52 mm
- Roller Width 24 mm
- Bore Dia. 25 mm
Product Information
- Brand Ina
- MFR # NUTR25-A
- Zoro # G2314085
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Bore Dia. | 25 mm |
Roller Dia. (mm) | 52 |
Size | 52 |
Bore Dia. (mm) | 25 |
Roller Width (mm) | 25 |
Overall Length | 25 mm |
Bore Diameter | 25 mm |
Roller Diameter | 52 mm |
Description
Yoke Roller, Bore Diameter 25 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 29,000 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lockable Isolation Valve Se Mc (MC238-V16)
- STECO Tap Magic Formula 2 Eco-Oil Cutting Fluid - 1 Gallon - Pkg of 2 (60128C)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243216)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- Ina Linear Bearings & Guides