Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 32, Bore 10 mm
Mfr # LR200-2RSR
Zoro # G2419873
product price: $42.35
/ea
Sold in multiples of 5 for $211.75
$211.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 9 mm
- Bore Dia. 10 mm
Product Information
- Brand Ina
- MFR # LR200-2RSR
- Zoro # G2419873
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 9 mm |
Bore Dia. | 10 mm |
Size | 32 |
Bore Dia. (mm) | 10 |
Roller Dia. (mm) | 32 |
Roller Width (mm) | 9 |
Overall Length | 9 mm |
Roller Diameter | 32 mm |
Bore Diameter | 10 mm |
Description
Yoke Roller, Bore Diameter 10 mm, Closure Double Sealed, Duty Type Standard, Overall Length 9 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 9 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 5,100 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- FIELD CONTROLS Trio 20 Filter, 4 in W Actual (TRIO2025RM13C)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- Ina Cam Followers & Track Rollers