Shop All Cam Followers & Track Rollers
Ina
Yoke Track Roller, Size 24, Bore 8 mm
Mfr # NATR8-PP-A
Zoro # G3046127
original price:
$74.14
26% off
new price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 24 mm
- Roller Width 14 mm
- Bore Dia. 8 mm
Product Information
- Brand Ina
- MFR # NATR8-PP-A
- Zoro # G3046127
- Country of Origin Slovakia
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 24 mm |
Roller Width | 14 mm |
Bore Dia. | 8 mm |
Size | 24 |
Bore Dia. (mm) | 8 |
Roller Width (mm) | 15 |
Roller Dia. (mm) | 24 |
Bore Diameter | 8 mm |
Roller Diameter | 24 mm |
Overall Length | 15 mm |
Description
Yoke Roller, Bore Diameter 8 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 15 mm, Roller Diameter 24 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,500 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- CENTURY MOTORS JET PUMP MTR 3/4HP 3450RPM 48Y (Q1072)
- INA Yoke Track Roller, Size 85, Bore 40 mm (LR5208-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 32, Bore 10 mm (LR200-2RSR)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- SMITH BEARING Cam Follower, Yoke, 1.8504in., Double Row (MUTD-1747-SD)
- Ina Linear Bearings & Guides