Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 8 mm
Mfr # AS0821
Zoro # G1453532
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 8 mm
- Outside Dia. (mm) 21 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Inside Dia. 8 mm
Product Information
- Brand Ina
- MFR # AS0821
- Zoro # G1453532
- Country of Origin Slovakia
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 8 mm |
Outside Dia. (mm) | 21 mm |
Nominal Inside Dia. | 8 mm |
Nominal Outside Dia. | 21 mm |
Outside Diameter | 21 mm |
Bore Diameter | 8 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Metric |
Thickness | 1 mm |
Maximum Temperature | 120 Degrees C |
Washer Material | Alloy Steel |
Minimum Temperature | -20 Degrees C |
Standards | DIN 5405-3, ISO Certified 303 |
Series | AS |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Self Lubricating Bearing | No |
Washer Thickness | 1 mm |
Washer Material Grade | 100Cr6 |
Compatible Bearing | 0821 |
Description
Roller Thrust Bearing Washer, Bore Diameter 8 mm, Compatible Bearing 0821, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 21 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #FS3KDD (FS3KDD)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- QWIKPRODUCTS QwikConnect ECM adapter (QT6110)
- D&D Timing Belt, 5M, 9 x 520mm PL, T104 (520-5M-09)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- INA Thrust Washer, Inside Dia. 0.500 In (TWB815)
- Ina Thrust Bearings