Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 17 mm
Mfr # AS1730
Zoro # G3128492
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 17 mm
- Outside Dia. (mm) 30 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Outside Dia. 30 mm
Product Information
- Brand Ina
- MFR # AS1730
- Zoro # G3128492
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 17 mm |
Outside Dia. (mm) | 30 mm |
Nominal Outside Dia. | 30 mm |
Nominal Inside Dia. | 17 mm |
Outside Diameter | 30 mm |
Bore Diameter | 17 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Metric |
Thickness | 1 mm |
Standards | DIN 5405-3, ISO Certified 303 |
Maximum Temperature | 120 Degrees C |
Washer Material Grade | 100Cr6 |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Washer Thickness | 1 mm |
Series | AS |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Compatible Bearing | 1730 |
Minimum Temperature | -20 Degrees C |
Description
Roller Thrust Bearing Washer, Bore Diameter 17 mm, Compatible Bearing 1730, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 30 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2SSX)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- TRITAN Thrust Washer, dia. 1.500in, 0.03in. Thick (TRA2435)
- Ina Thrust Bearings