Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.500 In
Mfr # TWB2435
Zoro # G2201805
original price:
$4.35
10% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Outside Dia. (In.) 2.188 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- Nominal Inside Dia. 1 1/2 in
Product Information
- Brand Ina
- MFR # TWB2435
- Zoro # G2201805
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Outside Dia. (In.) | 2.188 in |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 2 3/16 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Self Lubricating Bearing | No |
Maximum Temperature | 250 Degrees F |
Series | TRB, TWB |
Compatible Bearing | 2435 |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 1/16 in |
Washer Material | Alloy Steel |
Washer Material Grade | 100Cr6 |
Standards | ABMA 21.2-1988 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- CLIMAX METAL PRODUCTS 28mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-28)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- INA Thrust Washer, Inside Dia. 0.375 In (TWB613)
- INA Thrust Washer, Inside Dia. 1.750 In (TWB2840)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- Ina Thrust Washers