Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.375 In
Mfr # TWC2233
Zoro # G0913446
original price:
$6.59
4% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.375 in
- Outside Dia. (In.) 2.063 in
- Thickness (In.) 0.09 in
- Construction Material Steel
- Thickness 3/32 in
Product Information
- Brand Ina
- MFR # TWC2233
- Zoro # G0913446
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.375 in |
Outside Dia. (In.) | 2.063 in |
Nominal Inside Dia. | 1 3/8 in |
Nominal Outside Dia. | 2 1/16 in |
Outside Diameter | 2 1/16 in |
Bore Diameter | 1 3/8 in |
Details
Thickness (In.) | 0.09 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 3/32 in |
System of Measurement | Inch |
Compatible Bearing | 2233 |
Washer Thickness | 3/32 in |
For Thrust Bearing Type | Needle Roller |
Standards | ABMA 21.2-1988 |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Minimum Temperature | -5 Degrees F |
Washer Material | Alloy Steel |
Series | TRC, TWC |
Maximum Temperature | 250 Degrees F |
Washer Material Grade | 100Cr6 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/8 in, Compatible Bearing 2233, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Bushing, 1.125-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/8)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- JASON INDUSTRIAL 1/2X49 Blk Rubb V-Belt (A47)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- TORRINGTON Nrb Thrust Washer (TRC6074)
- Ina Thrust Bearings