Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.375 In
Mfr # TWA2233
Zoro # G0723414
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.375 in
- Outside Dia. (In.) 2.063 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Thickness 1/32 in
Product Information
- Brand Ina
- MFR # TWA2233
- Zoro # G0723414
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.375 in |
Outside Dia. (In.) | 2.063 in |
Nominal Outside Dia. | 2 1/16 in |
Nominal Inside Dia. | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 2 1/16 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1/32 in |
Standards | ABMA 21.2-1988 |
Series | TRA, TWA |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 2233 |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 250 Degrees F |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/8 in, Compatible Bearing 2233, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- ATWOOD & MORRILL Pneumatic Cylinder Part (48174-990-1301-000)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-41)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- Ina Thrust Bearings