Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.125 In
Mfr # TWB1828
Zoro # G2923855
original price:
$4.99
10% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.125 in
- Outside Dia. (In.) 1.75 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- Nominal Outside Dia. 1 3/4 in
Product Information
- Brand Ina
- MFR # TWB1828
- Zoro # G2923855
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.75 in |
Nominal Outside Dia. | 1 3/4 in |
Nominal Inside Dia. | 1 1/8 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 3/4 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Series | TRB, TWB |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 1/16 in |
Washer Material | Alloy Steel |
Compatible Bearing | 1828 |
Standards | ABMA 21.2-1988 |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/8 in, Compatible Bearing 1828, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5602-12-10S)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- Ina Thrust Bearings