Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.00 In
Mfr # TWA1625-HLA
Zoro # G1091386
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.0 in
- Outside Dia. (In.) 1.563 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Inside Dia. 1 in
Product Information
- Brand Ina
- MFR # TWA1625-HLA
- Zoro # G1091386
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.0 in |
Outside Dia. (In.) | 1.563 in |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 9/16 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Self Lubricating Bearing | No |
Washer Thickness | 1/32 in |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 1625 |
Maximum Temperature | 250 Degrees F |
Series | TRA, TWA |
Lubrication Type | Lubrication Required |
Standards | ABMA 21.2-1988 |
Washer Material Grade | 100Cr6 |
Minimum Temperature | -5 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 18.0 mm - 22.0 mm CS ZC (HC2E-0220-ZC)
- BANDO Dt10-1210Ug Poly Tb, 15Dt10-1210Ug (15DT10-1210UG)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- AMERICAN FORGE & FOUNDRY Air Hose Reel, 20.5 In Length, 300 psi (760)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- Ina Thrust Washers