Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.750 In
Mfr # TWB1220-HLA
Zoro # G0957381
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Outside Dia. (In.) 1.25 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- Nominal Outside Dia. 1 1/4 in
Product Information
- Brand Ina
- MFR # TWB1220-HLA
- Zoro # G0957381
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.25 in |
Nominal Outside Dia. | 1 1/4 in |
Nominal Inside Dia. | 3/4 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 3/4 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Compatible Bearing | 1220 |
Washer Material Grade | 100Cr6 |
Self Lubricating Bearing | No |
Series | TRB, TWB |
Standards | ABMA 21.2-1988 |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Washer Thickness | 1/16 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Start Capacitor, 130-156Mfd, 330V (11964)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M2C)
- MILTON INDUSTRIES PNEUMATIC GREASE GUN - 4800 PSI (MIS-3103)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC04200, Return Line, 25 micron, Outside-In (MF0062312)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thrust Washer, Inside Dia. 0.500 In (TWB815)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- KOYO Roller Thrust Brng Washer, 1 1/4in Bore (TRB-2031)
- Ina Thrust Washers