Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.500 In
Mfr # TWB815
Zoro # G2207222
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.938 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- System of Measurement Inch
Product Information
- Brand Ina
- MFR # TWB815
- Zoro # G2207222
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.938 in |
Nominal Inside Dia. | 1/2 in |
Nominal Outside Dia. | 15/16 in |
Bore Diameter | 1/2 in |
Outside Diameter | 15/16 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Compatible Bearing | 815 |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1/16 in |
Lubrication Type | Lubrication Required |
Standards | ABMA 21.2-1988 |
Series | TRB, TWB |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -5 Degrees F |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 1/2 in, Compatible Bearing 815, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- BESTORQ Double Sided 5M timing belts, 615-D5M-25 (615-D5M-25)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- INA Thrust Washer, Inside Dia. 0.875 In (TWC1423-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 0.375 In (TWB613)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- Ina Thrust Washers