Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.500 In
Mfr # TWA815-HLA
Zoro # G1106183
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.938 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Outside Dia. 15/16 in
Product Information
- Brand Ina
- MFR # TWA815-HLA
- Zoro # G1106183
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.938 in |
Nominal Outside Dia. | 15/16 in |
Nominal Inside Dia. | 1/2 in |
Outside Diameter | 15/16 in |
Bore Diameter | 1/2 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Self Lubricating Bearing | No |
Series | TRA, TWA |
Minimum Temperature | -5 Degrees F |
Standards | ABMA 21.2-1988 |
Compatible Bearing | 815 |
Washer Material Grade | 100Cr6 |
Lubrication Type | Lubrication Required |
Washer Thickness | 1/32 in |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1/2 in, Compatible Bearing 815, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-1/4-D-5M-MINI-A-NPT (LF-1/4-D-5M-MINI-A-NPT)
- MYSTIK MYSTIK JT-6 HI-TEMP #2 50/14OZ TUBE (665005002080)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- INA Thrust Washer, Inside Dia. 0.500 In (TWB815)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- TRITAN Thrust Washer, dia. 1.750in, 0.06in. Thick (TRB2840)
- Ina Thrust Washers