Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.375 In
Mfr # TWA613-HLA
Zoro # G1602736
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.375 in
- Outside Dia. (In.) 0.813 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- System of Measurement Inch
Product Information
- Brand Ina
- MFR # TWA613-HLA
- Zoro # G1602736
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.813 in |
Nominal Outside Dia. | 13/16 in |
Nominal Inside Dia. | 3/8 in |
Bore Diameter | 3/8 in |
Outside Diameter | 13/16 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Washer Thickness | 1/32 in |
Washer Material Grade | 100Cr6 |
Washer Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
Series | TRA, TWA |
For Thrust Bearing Type | Needle Roller |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Standards | ABMA 21.2-1988 |
Compatible Bearing | 613 |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/8 in, Compatible Bearing 613, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 13/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 121 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VK1210)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3545)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125)
- POWERFLITE 4L390 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390-2)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- Ina Thrust Bearings