Shop All Pillow Block Bearings
Ina
Pillow Block Bearing, Ball, 40mm Bore
Mfr # RASEY40-XL-N
Zoro # G6610895
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Insert Ball
- Bore Dia. 40 mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ina
- MFR # RASEY40-XL-N
- Zoro # G6610895
- Country of Origin Slovakia
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 40 mm |
Dimension B | 49.2 mm |
Dimension H1 | 19 mm |
Dimension H | 49.2 mm |
Overall Height | 99 mm |
Bolt Size | M12 |
Dimension N | 14 mm |
Dimension D | 40 mm |
Dimension L | 179 mm |
Dimension S | 19 mm |
Dimension J | 138 mm |
Overall Length | 179 mm |
Dimension H2 | 99 mm |
Overall Width | 49.2 mm |
Dimension A | 48 mm |
Mounting Bolt Size | M12 |
Base Width | 48 mm |
Center Height | 49.2 mm |
Base Height | 19 mm |
Mount Hole Center-to-Center Width | 138.25 mm |
Bore Diameter | 40 mm |
Description
Pillow Block Bearing, Base Height 19 mm, Base Width 48 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 138.25 mm, Overall Height 99 mm, Overall Length 179 mm, Overall Width 49.2 mm, Seal Type Lip Seal, Split Housing Not Split
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FOR-GP (GPFF2406-08-08-04FB)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 34 (147034)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- INA Housing Flange/Pillow Block Units Pillow Block Housing Units (PASE55)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- INA Housing Flange/Pillow Block Units Flanged Housing Units (RCJ70)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-12)
- BROWNING Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, 52100 Bearing Steel, Double Collar Mount (PBE920FX 4 7/16)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- CLESCO 1 3/16 In Bore-Eccentric Type Mounted Ball Bearing - Pillow (PBCM-BE-118)
- Ina Pillow Block & Flange Bearings