Shop All Needle Thrust Bearings
Ina
Needle Thrust Roller Bearing, Bore 20mm
Mfr # AXK2035
Zoro # G3439773
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 35 mm
- Max. RPM 10,000 RPM
- Lubrication Oil
Product Information
- Brand Ina
- MFR # AXK2035
- Zoro # G3439773
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 35 mm |
Height (mm) | 2 mm |
Outside Diameter | 35 mm |
Overall Width | 2 mm |
Bore Diameter | 20 mm |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2035, Bearing Design AXK, Bore Diameter 20 mm, Cage Material Alloy Steel, Compatible Washer AS2035, Lubricant Material Oil, Maximum Speed 10,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 35 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 13,100 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Element (EKF410)
- NSK NSK-6207ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6207ZZ (6207ZZ)
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- Ina Needle Thrust Bearings