Shop All Needle Thrust Bearings
Ina
Needle Thrust Bearing, Bore 1.375 In
Mfr # TC2233/0-5-HLA
Zoro # G3013972
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (In.) 1.375 in
- Outside Dia. (In.) 2.062 in
- Height (In.) 0.078 in
- Dynamic Load Capacity (Lb.) 4,600 lb
Product Information
- Brand Ina
- MFR # TC2233/0-5-HLA
- Zoro # G3013972
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (In.) | 1.375 in |
Outside Dia. (In.) | 2.062 in |
Height (In.) | 0.078 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 2 1/16 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2233, Bearing Design NTA, TC, Bore Diameter 1 3/8 in, Cage Material Alloy Steel, Compatible Washer TRA-2233, TRB-2233, TRC-2233, TRD-2233, TRE-2233, TRF-2233, Lubricant Material Oil, Maximum Speed 5,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- Ina Needle Thrust Bearings