Shop All Needle Roller Bearings
Ina
Needle Brg, Machined, Bore 22mm, OD 30mm
Mfr # NK22/16-XL
Zoro # G2058576
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 22 mm
- Outside Dia. (mm) 30 mm
- Width (mm) 16 mm
- Cage Material Steel
Product Information
- Brand Ina
- MFR # NK22/16-XL
- Zoro # G2058576
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 22 mm |
Outside Dia. (mm) | 30 mm |
Width (mm) | 16 mm |
Overall Width | 16 mm |
Bore Diameter | 22 mm |
Outside Diameter | 30 mm |
Description
Needle Roller Bearing, Bearing Industry Number 22/16, Bearing Design NK, Bore Diameter 22 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 20,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 30 mm, Overall Width 16 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Collet Nut (6156071540)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- TOMPKINS Hydraulic Fitting-SteelBSPP CAP AND PLUG KIT (CAP PLUG KIT-BSPP)
- FESTO Compact Cylinder ADN-80-10-A-P-A (ADN-80-10-A-P-A)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.437 In (SCE78)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- TORRINGTON Nrb Drawn Cup Caged Bearing (J1412)
- Ina Needle Roller Bearings