Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 55mm, OD 63mm
Mfr # HK5520-HLA
Zoro # G1269405
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 55 mm
- Outside Dia. (mm) 63 mm
- Width (mm) 20 mm
- Static Load Capacity (N) 67,000 N
Product Information
- Brand Ina
- MFR # HK5520-HLA
- Zoro # G1269405
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 55 mm |
Outside Dia. (mm) | 63 mm |
Width (mm) | 20 mm |
Outside Diameter | 63 mm |
Bore Diameter | 55 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 5520, Bearing Design HK, Bore Diameter 55 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number LR50X55X20,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 2,900 RPM Grease, 4,850 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 63 mm, Overall Width 20 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 6,000 psi (EZ-TBHL-3100)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE1412)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE2212)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- INA Drawn Cup Needle Roller Bearing, #Sch1416, #SCH1416 (SCH1416)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- BEARINGS LTD TRITAN Needle Bearing Heavy, Drawn Cup, Caged, Oil Hole, Bore 1in 25.4mm (JH1616 OH)
- Ina Roller Bearings