Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 25mm, OD 32mm
Mfr # HK2512-B
Zoro # G0935462
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 32 mm
- Width (mm) 12 mm
- Static Load Capacity (N) 15,200 N
Product Information
- Brand Ina
- MFR # HK2512-B
- Zoro # G0935462
- Country of Origin Germany
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 32 mm |
Width (mm) | 12 mm |
Outside Diameter | 32 mm |
Overall Width | 12 mm |
Bore Diameter | 25 mm |
Description
Needle Roller Bearing, Bearing Industry Number 2512, Bearing Design HK, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number LR20X25X12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,200 RPM Oil, 6,100 RPM Grease, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 32 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- FESTO Piloted Check Valve HGL-1/8-B (HGL-1/8-B)
- INA Needle Bearings Mach. (RNA4903XL)
- INA Needle Brg, Drawn Cup, Bore 1.250 In (SCE2016)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- TORRINGTON Nrb Drawn Cup Full Complement (B218)
- Ina Needle Roller Bearings