Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 1.500 In
Mfr # SCE2412
Zoro # G1642033
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.5 in
- Outside Dia. (In.) 1.875 in
- Width (In.) 0.75 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Product Information
- Brand Ina
- MFR # SCE2412
- Zoro # G1642033
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Outside Dia. (In.) | 1.875 in |
Width (In.) | 0.75 in |
Overall Width | 0.75 in |
Outside Diameter | 1 7/8 in |
Bore Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 2412, Bearing Design SCE, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 6,700 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- DAYTON AC Gearmotor, 710.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H616)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE2212)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- INA Precision Needle Bearing (NCS2016)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- INA Drawn Cup Needle Roller Bearing, #Sch1416, #SCH1416 (SCH1416)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- Ina Needle Roller Bearings