Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.875 In
Mfr # SCE148UH
Zoro # G2615207
original price:
$5.29
1% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875 in
- Outside Dia. (In.) 1.125 in
- Width (In.) 0.5 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Product Information
- Brand Ina
- MFR # SCE148UH
- Zoro # G2615207
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.125 in |
Width (In.) | 0.5 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 148, Bearing Design SCE, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,400 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm (10MM SOFT CTL X 500MM)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 100' 1/4" Industrial (CO PFX4100GS15XS)
- FESTO Solenoid Valve CPE10-M1BH-5L-QS-4 (CPE10-M1BH-5L-QS-4)
- DODGE Pillow Block, 2-Bolt Base, P2B-GTAH-107 (129178 P2B GTAH 107)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- INA Radial Needle Cages Needle cages (K14X18X13)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- ENERPAC Bearing (90356)
- Ina Needle Roller Bearings