Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # SCE107
Zoro # G3217067
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Outside Dia. (In.) 0.813 in
- Width (In.) 0.437 in
- Static Load Capacity (Lb.) 2,091 lb
Product Information
- Brand Ina
- MFR # SCE107
- Zoro # G3217067
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 0.813 in |
Width (In.) | 0.437 in |
Overall Width | 0.313 in |
Outside Diameter | 13/16 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 107, Bearing Design SCE, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- LDI INDUSTRIES Reservoir, Air/Oil (A/OR2053-3)
- CAMPBELL HAUSFELD O-ring Head to Valve Plate (TF066800AV)
- INA Needle Brg, Drawn Cup, Bore 1.750 In (SCE2816)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- INA Needle Brg, Drawn Cup, Bore 10mm, OD 14mm (HK1010)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- ENERPAC Bearing (90356)
- Ina Roller Bearings