Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # SCE810
Zoro # G2247034
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.687 in
- Width (In.) 0.625 in
- Static Load Capacity (Lb.) 2,765 lb
Product Information
- Brand Ina
- MFR # SCE810
- Zoro # G2247034
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.687 in |
Width (In.) | 0.625 in |
Outside Diameter | 11/16 in |
Overall Width | 0.625 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 810, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,500 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-111 (P2B-SC-111)
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Radial Needle Cages Needle cages (K14X18X13)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- INA Needle Brg, Machined, Bore 22mm, OD 30mm (NK22/16-XL)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- INA Needle Brg, Bore 25mm, OD 38mm (NKI25/20-TV-XL)
- Ina Roller Bearings