Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # SCE68
Zoro # G1656794
original price:
$7.10
7% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Outside Dia. (In.) 0.563 in
- Width (In.) 0.5 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Product Information
- Brand Ina
- MFR # SCE68
- Zoro # G1656794
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.563 in |
Width (In.) | 0.5 in |
Overall Width | 0.5 in |
Bore Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 68, Bearing Design SCE, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- INA Precision Needle Bearing (NCS2016)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- INA Needle Brg, Machined, Bore 32mm, OD 42mm (NK32/20-TV-XL)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7315)
- Ina Needle Roller Bearings