Shop All Inner Rings
Ina
Inner Ring, Bore 8 mm, Width 10 mm
Mfr # IR8X12X10-IS1-XL
Zoro # G0316976
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 8 mm
- Width (mm) 10 mm
- Outside Dia. (mm) 12 mm
- Lubrication Openings One Oil Hole
- Standards DIN 620
Product Information
- Brand Ina
- MFR # IR8X12X10-IS1-XL
- Zoro # G0316976
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 8 mm |
Width (mm) | 10 mm |
Outside Dia. (mm) | 12 mm |
Bore Diameter Tolerance | -0.018/-0.004 mm |
Bore Diameter | 8 mm |
Overall Width | 10 mm |
Outside Diameter | 12 mm |
Details
Item | Inner Ring |
Lubrication Openings | One Oil Hole |
Standards | DIN 620 |
Ring Material | Alloy Steel |
Maximum Temperature | 120 Degrees C |
Ring Material Grade | 52100 |
Minimum Temperature | -30 Degrees C |
System of Measurement | Metric |
Description
Inner Ring, Bore Diameter 8 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 12 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance -0.018/-0.004 mm, Lubrication Openings One Oil Hole, Ring Material Grade 52100, Standards DIN 620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU221)
- U.S. MOTORS Motor, 2 HP, 145JM Frame, Three Phase (DJ2P2GM)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- BESTORQ Aftermarket Bush Hog HDZ3173FX (Deck 73") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- Ina Inner Rings