Shop All Inner Rings
Ina
Inner Ring, Bore 40 mm, Width 20 mm
Mfr # IR40X45X20-XL
Zoro # G1184407
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 45 mm
- Ring Material Alloy Steel
- Minimum Temperature -30 Degrees C
Product Information
- Brand Ina
- MFR # IR40X45X20-XL
- Zoro # G1184407
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 45 mm |
Bore Diameter | 40 mm |
Overall Width | 20 mm |
Bore Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 45 mm |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Minimum Temperature | -30 Degrees C |
Maximum Temperature | 120 Degrees C |
Lubrication Openings | None |
System of Measurement | Metric |
Ring Material Grade | 52100 |
Description
Inner Ring, Bore Diameter 40 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 45 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.009 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203 2RSRC3, Deep Groove BBear, Single Row 90Mm, 6203 2RSRC3 (6203 2RSRC3)
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- SKF ADAPTER 2-7/16IN SLEEVE (SNW 15X2.7/16)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- Ina Inner Rings