Shop All Inner Rings
Ina
Inner Ring, Bore 35 mm, Width 30 mm
Mfr # IR35X40X30-XL
Zoro # G3353077
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 40 mm
- Outside Diameter 40 mm
- Bore Diameter Tolerance +0/-0.009 mm
Product Information
- Brand Ina
- MFR # IR35X40X30-XL
- Zoro # G3353077
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 40 mm |
Outside Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.009 mm |
Overall Width | 30 mm |
Bore Diameter | 35 mm |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Maximum Temperature | 120 Degrees C |
System of Measurement | Metric |
Ring Material Grade | 52100 |
Lubrication Openings | None |
Minimum Temperature | -30 Degrees C |
Description
Inner Ring, Bore Diameter 35 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 40 mm, Overall Width 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.009 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Release Valve Lever (P6012SR)
- NTN Radial Bearing, Shield, 0.8750 In. Bore (R14ZZ/2AS)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- SKF SKF-6202 2ZC3, Single Row Ball Brgs, 6202 2ZC3 (6202 2ZC3)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Ina Roller Bearings