Shop All Inner Rings
Ina
Inner Ring, Bore 25 mm, Width 30 mm
Mfr # IR25X30X30-XL
Zoro # G3350952
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 30 mm
- Outside Diameter 30 mm
- Bore Diameter 25 mm
Product Information
- Brand Ina
- MFR # IR25X30X30-XL
- Zoro # G3350952
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 30 mm |
Outside Diameter | 30 mm |
Bore Diameter | 25 mm |
Overall Width | 30 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Minimum Temperature | -30 Degrees C |
Ring Material Grade | 52100 |
System of Measurement | Metric |
Maximum Temperature | 120 Degrees C |
Lubrication Openings | None |
Description
Inner Ring, Bore Diameter 25 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 30 mm, Overall Width 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.012 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- COXREELS Breathing Air Reel Compact Hand Crank (112P-3-8-CM)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80)
- DODGE 209 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/4 in Bore (124933)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB128OH (IRB128OH)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- Ina Inner Rings