Shop All Inner Rings
Ina
Inner Ring, Bore 25 mm, Width 20 mm
Mfr # IR25X30X20-XL
Zoro # G1071761
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 30 mm
- Lubrication Openings None
- Ring Material Grade 52100
Product Information
- Brand Ina
- MFR # IR25X30X20-XL
- Zoro # G1071761
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 30 mm |
Overall Width | 20 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 30 mm |
Bore Diameter | 25 mm |
Details
Item | Inner Ring |
Lubrication Openings | None |
Ring Material Grade | 52100 |
Maximum Temperature | 120 Degrees C |
Minimum Temperature | -30 Degrees C |
System of Measurement | Metric |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 25 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 30 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.012 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Coolant Filter Element (39907175)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 3/4" Bore Diameter, 3/16 x 3/32 Keyway (L095-3-4)
- CLESCO 1/2 ID X 5/8 Od X 1 1/2 Oal Steel Reducer Bushing (SRB-081024)
- LEESON AC Gearmotor, TEFC, 40RPM, 110V AC (M1145032.00)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Ina Roller Bearings