Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 25mm Bore
Mfr # FLCTE25-XL
Zoro # G7018995
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ina
- MFR # FLCTE25-XL
- Zoro # G7018995
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | M8 |
Overall Height | 71 mm |
Dimension D | 25 mm |
Overall Width | 33.4 mm |
Dimension A | 71 mm |
Overall Length | 97 mm |
Dimension L | 71 mm |
Dimension N | 9 mm |
Dimension H | 97 mm |
Dimension J | 76 1/5 mm |
Dimension M | 76.2 mm |
Dimension C | 17.5 mm |
Mounting Bolt Size | M8 |
Mount Hole Center-to-Center Length | 76.2 mm |
Bore Diameter | 25 mm |
Mount Hole Size | 9 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 71 mm, Overall Length 97 mm, Overall Width 33.4 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Seal Kit, Pneumatic Cylinder (MB50-PS)
- D&D 90" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX900)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-24)
- Ina Pillow Block & Flange Bearings