Shop All Combination Bearings
Ina
Combination Bearing, Bore Dia. 35 mm
Mfr # NKX35-Z-XL
Zoro # G1769074
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 52.2 mm
- Width (mm) 30 mm
- Needle Bearing Outside Dia. (mm) 47 mm
- Ball Bearing Outside Dia. (mm) 52.1 mm
Product Information
- Brand Ina
- MFR # NKX35-Z-XL
- Zoro # G1769074
- Country of Origin Slovakia
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 52.2 mm |
Width (mm) | 30 mm |
Needle Bearing Outside Dia. (mm) | 47 mm |
Ball Bearing Outside Dia. (mm) | 52.1 mm |
Overall Width | 30 mm |
Bore Diameter | 35 mm |
Needle Bearing Outside Diameter | 47 mm |
Axial Bearing Outside Diameter | 52.1 mm |
Description
Combination Bearing, Axial Bearing Outside Diameter 52.1 mm, Bearing Industry Number NKX35, Bore Diameter 35 mm, Cage Material Plastic, Lubricant Material Grease, Maximum Speed 4,400 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 47 mm, Overall Width 30 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 21,200 N, Dynamic Radial Load Capacity 27,500 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- BESTORQ Aftermarket 10101160 TRANE COMPANY Classic Replacement V-Belt, A39 (A39)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM2511T)
- AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- Ina Roller Bearings