Shop All Combination Bearings
Ina
Combination Bearing, Bore Dia. 35 mm
Mfr # NKIB5907-XL
Zoro # G3040222
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 55 mm
- Width (mm) 30 mm
- Needle Bearing Outside Dia. (mm) 55 mm
- Ball Bearing Outside Dia. (mm) 55 mm
Product Information
- Brand Ina
- MFR # NKIB5907-XL
- Zoro # G3040222
- Country of Origin Slovakia
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 55 mm |
Width (mm) | 30 mm |
Needle Bearing Outside Dia. (mm) | 55 mm |
Ball Bearing Outside Dia. (mm) | 55 mm |
Axial Bearing Outside Diameter | 55 mm |
Bore Diameter | 35 mm |
Needle Bearing Outside Diameter | 55 mm |
Overall Width | 30 mm |
Description
Combination Bearing, Axial Bearing Outside Diameter 55 mm, Bearing Industry Number NKIB5907, Bore Diameter 35 mm, Cage Material Plastic, Maximum Speed 10,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 55 mm, Overall Width 30 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 7,400 N, Dynamic Radial Load Capacity 35,500 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 555 Ball Joint, Sb6192 (SB6192)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- PROLUBE Grease Pump Kit, Air Operated Mnt, 50:1 (45826)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- Ina Roller Bearings