Shop All Combination Bearings
Ina
Combination Bearing, Bore Dia. 25 mm
Mfr # NKIB5905-XL
Zoro # G3182137
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 42 mm
- Width (mm) 25 mm
- Needle Bearing Outside Dia. (mm) 42 mm
- Ball Bearing Outside Dia. (mm) 42 mm
Product Information
- Brand Ina
- MFR # NKIB5905-XL
- Zoro # G3182137
- Country of Origin Slovakia
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 42 mm |
Width (mm) | 25 mm |
Needle Bearing Outside Dia. (mm) | 42 mm |
Ball Bearing Outside Dia. (mm) | 42 mm |
Overall Width | 25 mm |
Axial Bearing Outside Diameter | 42 mm |
Bore Diameter | 25 mm |
Needle Bearing Outside Diameter | 42 mm |
Description
Combination Bearing, Axial Bearing Outside Diameter 42 mm, Bearing Industry Number NKIB5905, Bore Diameter 25 mm, Cage Material Plastic, Maximum Speed 14,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 42 mm, Overall Width 25 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 5,400 N, Dynamic Radial Load Capacity 26,500 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391405)
- CRC Grease 14Oz (SL3121)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2in Pitch - Connecting Link (08B-1 CL)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- Ina Roller Bearings