Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 2.500 In
Mfr # D33
Zoro # G2012744
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Direction Axial
- Lubrication Oil
- Temp. Range (F) -20 Degrees to +250 Degrees F
- Static Load Capacity (Lb.) 34,000 lb
- Max. RPM 1,800 RPM
Product Information
- Brand Ina
- MFR # D33
- Zoro # G2012744
- UPC # 035373030026
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 2.5 in |
Height (In.) | 0.813 in |
Outside Dia. (In.) | 3.969 in |
Dimension D2 | 44 mm |
Overall Width | 0.813 in |
Bore Diameter | 2 1/2 in |
Outside Diameter | 3 31/32 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D33, Bore Diameter 2 1/2 in, Cage Material Steel, Closure Open, Housing Washer Bore 2.531 in, Lubricant Material Oil, Maximum Speed 1,800 RPM, Outside Diameter 3 31/32 in, Overall Width 0.813 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3 7/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-343-B)
- NTN Tapered Roller Bearing Cone, JLM506849 (JLM506849)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/4 In (F114)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121612)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- INA Banded Ball Thrust Bearing, Bore 1.188 In (AKL.D12-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- INA Banded Ball Thrust Bearing, Bore .688 In (AKL.D4-HLA)
- NACHI 51200 Thrust Ball Bearing, 51210 (51210)
- Ina Thrust Bearings