Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 15/16 In
Mfr # AKL.D8
Zoro # G2489383
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity (Lb.) 12,200 lb
- Cage Material Steel
- Height (In.) 0.625 in
- Max. RPM 4,100 RPM
- Lubrication Oil
Product Information
- Brand Ina
- MFR # AKL.D8
- Zoro # G2489383
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Height (In.) | 0.625 in |
Bore Dia. (In.) | 0.938 in |
Outside Dia. (In.) | 1.844 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 15/16 in |
Overall Width | 0.625 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D8, Bore Diameter 15/16 in, Cage Material Steel, Closure Open, Housing Washer Bore 0.969 in, Lubricant Material Oil, Maximum Speed 4,100 RPM, Outside Diameter 1 27/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 40 Pieces, 1/4 In Size (88970-02)
- COILHOSE PNEUMATICS Reusable Hose Fitting 1/2" ID x 7/8" OD 1/2" MPT (RM081408)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-115 (124229 FC-SC-115)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (2C-162)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- INA Banded Ball Thrust Bearing, Bore 1.750 In (D21)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- MTK Thrust Ball Bearing, 25mm Bore, 42mm (51105)
- Ina Thrust Bearings