Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 1.375 In
Mfr # AKL.D15
Zoro # G2823685
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity (Lb.) 16,600 lb
- Dynamic Load Capacity (Lb.) 7,300 lb
- Type Banded Ball
- Max. RPM 3,000 RPM
- Bore Dia. (In.) 1.375 in
Product Information
- Brand Ina
- MFR # AKL.D15
- Zoro # G2823685
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.375 in |
Height (In.) | 0.625 in |
Outside Dia. (In.) | 2.469 in |
Bore Diameter | 1 3/8 in |
Overall Width | 0.625 in |
Outside Diameter | 2 15/32 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D15, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.406 in, Lubricant Material Oil, Maximum Speed 3,000 RPM, Outside Diameter 2 15/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 81.3 in L Outside, 17/32 in THK (5VX810)
- FESTO Push-In L-Fitting, Long QSLL-G1/4-10 (QSLL-G1/4-10)
- DYNABRADE Spindle Cover, 51947 (51947)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 1/2 In (AKL.D1)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- MTK Spherical Thrust Bearing, 200mm Bore (29240 EM)
- Ina Thrust Bearings