Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 1.125 In
Mfr # AKL.D11
Zoro # G2710224
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. (In.) 1.125 in
- Temp. Range (F) -20 Degrees to +250 Degrees F
- Dynamic Load Capacity (Lb.) 6,900 lb
- Height (In.) 0.625 in
Product Information
- Brand Ina
- MFR # AKL.D11
- Zoro # G2710224
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.125 in |
Height (In.) | 0.625 in |
Outside Dia. (In.) | 2.094 in |
Overall Width | 0.625 in |
Outside Diameter | 2 3/32 in |
Bore Diameter | 1 1/8 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D11, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.156 in, Lubricant Material Oil, Maximum Speed 3,600 RPM, Outside Diameter 2 3/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 52392, 25 micron, Outside-In (MF0614317)
- NB Shaft, SS, 0.750 In D, 18.00 In (SFWS12X18FS103)
- NSK NSK 6004 2RS, 6000 Series Single Row Deep Groove Ball Bearing (6004 2RS)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.500 In (AKL.D17)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 2 In (AKL.D25-HLG)
- NSK NSK 51110, Thrust Ball Bearing (51110)
- Ina Thrust Ball Bearings