Shop All Kitchen Faucets
In-Sink-Erator
Insinkerator 2499391 Pro 880 Garbage Disposal with Cord; 0.875 HP
Mfr # 2499391
Zoro # G403992886
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand In-Sink-Erator
- MFR # 2499391
- Zoro # G403992886
- UPC # 50375019930
- Country of Origin China
- Category Kitchen Faucets
Description
Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. Our huge range of products will leave you spoilt for choice as there is something for every need. Our products are at budget friendly prices. This is designed to be reliable, durable and attractive for your home.
Features- Pro 880 Garbage Disposal with Cord, 0.875 HP
- SoundSeal technology delivers quieter performance
- MultiGrind technology delivers 2 stages of grind
- Includes sound-reducing Quiet Collar sink baffle containing anti-microbial material
- Horsepower: 7/8 HP
- Power Cord Included: Yes
- Septic System Use: Yes
- Weight: 17.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 9" Towel Arm (27291-BN)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole (0125-A)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038MS044)
- IN-SINK-ERATOR H-Hot150 Chrome 60 Cup Hot Water Dispens (H-HOT150C-SS)
- IN-SINK-ERATOR Gn1100 Satin Nickel Faucet (F-GN1100SN)
- IN-SINK-ERATOR H Contour Chrome Hot Water Dispenser-Ss (H-CONTOUR-SS)
- IN-SINK-ERATOR H3300 Satin Nickel Faucet (F-H3300SN)
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A1679LMWSPN-2)
- In-Sink-Erator Kitchen Faucets & Accessories