Shop All Kitchen Faucets
In-Sink-Erator
In-Sink-Erator HC-VIEWC-SS Involve HC-View Chrome Instant Hot-Cool Water Dispenser System
Mfr # HC-VIEWC-SS
Zoro # G704051800
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand In-Sink-Erator
- MFR # HC-VIEWC-SS
- Zoro # G704051800
- UPC # 50375008453
- Country of Origin China
- Category Kitchen Faucets
Description
The InSinkErator Involve 2-Handle Hot/Cool Water Dispenser Faucet System in Chrome comes with a 2/3-gallon stainless-steel tank to deliver up to 60 cups of near-boiling water and cool drinking water per hour. The faucet offers a dual-handle design with separate handles for hot and cold water. The faucet features durable metal construction, a mid-arc spout and easily adjusted temperature control. This faucet system is designed for single-hole installation.
Metal construction with a chrome finish for durability.
Dual-handle design features separate handles for hot and cold water.
Mid-arc spout.
Easily adjusted temperature control.
Delivers up to 60 cups per hour of near-boiling water and cool drinking water.
Includes a 2/3 gallon stainless-steel tank.
Designed for single-hole installation.
ADA Compliant: No.
Adjustable flow rate: No.
Assembled Depth: 4.25".
Assembled Height: 6.75".
Assembled Width: 4.25".
Built-in Water Filter: No.
Color/Finish: Chrome.
Color/Finish Family: Chrome.
Commercial / Residential: Residential.
Connection size: 3/8".
Faucet type: Hot Water Dispenser.
Flow rate (gallons per minute): 2.
Handle Type: Lever.
Handles included: Yes.
Housing Material: Metal, Plastic.
Kitchen Faucet Type: Fixed.
Low flow rate setting (gallons per min.): 2.
Mount type: Freestanding.
Number of installation holes required: 1.
Spout Reach: 4.25".
Spout Type: Mid Arc.
Spout height: 6.75".
Supply lines included: Yes.
Valve material: Composite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSS MFG SCV Control Valve (103980)
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 (5RKP7)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- VAL-MATIC 6" Flanged Cast Iron Swing Flex Check Valve (506C)
- IN-SINK-ERATOR H-Hot150 Chrome 60 Cup Hot Water Dispens (H-HOT150C-SS)
- IN-SINK-ERATOR Hc1100 Chrome Faucet (F-HC1100C)
- IN-SINK-ERATOR H3300 Satin Nickel Faucet (F-H3300SN)
- IN-SINK-ERATOR Gn1100 Satin Nickel Faucet (F-GN1100SN)
- IN-SINK-ERATOR Hc1100 Satin Nickel Faucet (F-HC1100SN)
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- In-Sink-Erator Kitchen Faucets & Accessories