Shop All Kitchen Faucets
In-Sink-Erator
Hc1100 Satin Nickel Faucet
Mfr # F-HC1100SN
Zoro # G1577687
product price: $530.00
/ea
Free Shipping & Returns
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Handle Type Lever Handle
- Mounting Type Tap Mount
Product Information
- Brand In-Sink-Erator
- MFR # F-HC1100SN
- Zoro # G1577687
- UPC # 050375007234
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Finish | Satin Nickel |
Handle Type | Lever Handle |
Mounting Type | Tap Mount |
Item | Hc1100 Satin Nickel Faucet |
Description
Hc1100 Satin Nickel Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-3/4 in., 2 in. and 2-1/2 in. 3-Way Plumbers Wrench For Plastic Drain Single Pack (RP77341)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type K (KH06002)
- COMPONENT HARDWARE Encore Pre Rinse Button Spray Assembly with flange and adapters (KL50-Y400-44K)
- PFISTER Hand Shower, Polished Chrome, Wall (LG16-200C)
- IN-SINK-ERATOR H-Hot150 Chrome 60 Cup Hot Water Dispens (H-HOT150C-SS)
- IN-SINK-ERATOR Hot Water Dispenser, Twst Lever Hndle, SS (H-CLASSIC-SS)
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- IN-SINK-ERATOR H Wave Satin Nickel Hot Water Dispenser-Ss Tank (H-WAVESN-SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- In-Sink-Erator Kitchen Faucets & Accessories