Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Overall 11-1/2" H
Mfr # FWD1
Zoro # G5905413
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 11 1/2 in
- Grinding Chamber Capacity 10 oz
Product Information
- Brand In-Sink-Erator
- MFR # FWD1
- Zoro # G5905413
- UPC # 050375000792
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Outlet Connection Size | 1 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/3 hp, Phase Single-Phase, Includes Dishwasher Drain Connection, Sink Baffle, Commercial / Residential Residential, Includes Power Cord No, Blade Material Galvanized Steel, Current 5.7 A, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Grinding Chamber Capacity 10 oz, Grind Chamber Material Plastic, Grinding Speed 1,725 RPM, Sound Insulation Yes, Color Brown, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-4)
- BASYS Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX 250.502.0000)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D MIP Galvanized Malleable Iron 90 Degree Street Elbow (311UPSE90-14)
- IN-SINK-ERATOR 0.33 HP Master Plumber Waste Disposer (IN569641)
- IN-SINK-ERATOR In-Sink-Erator 758284 0.33 HP Master Plumber Waste Disposer (758284)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1 WITH CORD)
- IN-SINK-ERATOR In-Sink-Erator 758565 0.5 Master Plumber HP Waste Disposer (758565)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS100-47)
- In-Sink-Erator Garbage Disposals