Shop All Garbage Disposals
This Product is Discontinued
In-Sink-Erator
Garbage Disposal, Evolution, 3/4 HP (Discontinued)
Mfr # Evolution Compact(TM)
Zoro # G2770704
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 12 1/8 in
- Grinding Chamber Capacity 35 oz
Product Information
- Brand In-Sink-Erator
- MFR # Evolution Compact(TM)
- Zoro # G2770704
- UPC # 050375006794
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 12 1/8 in |
Manufacturers Warranty Length | 4 yr |
Sink Opening Dia. | 3 1/2 in |
Outlet Connection Size | 1 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Manufacturer Warranty Length | 8 yr |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 3/4 hp, Phase Single-Phase, Includes Self Service Wrench, Commercial / Residential Residential, Includes Power Cord No, Blade Material Stainless Steel, Current 8.1 A, Manufacturer Warranty Length 8 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Quiet, Grinding Chamber Capacity 35 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.